Zoro Homepage

1-1/2" MNPT B Cam Groove Coupler PK 5

  • Mfr # 2102-4

  • Zoro # G5039828


product price: $63.99
/pk 5, $12.80/ea

Key Features

Body Material
Polypropylene
Coupling Type
Type B
Connection Type
Female Coupler x MNPT
Pipe Size
2-1/8" x 1-1/2"
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102-4
Zoro #
G5039828
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/8" x 1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Overall Length
2.89
Overall Width
7.5
Overall Height
2.65

Details

Item
B Style Cam Groove Coupler
Body Material
Polypropylene
Coupling Type
Type B
Connection Type
Female Coupler x MNPT
Basic Pipe Fitting Shape
Coupler
Max. Pressure
150 psi
Pipe Fitting Connection Type
Female Coupler x MNPT
Specific Pipe Fitting Shape
Coupler
Fitting Connection Type
Female Coupler x MNPT
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Weight
0.505
Material
Polypropylene
Product Type
B Cam Groove Coupler,1-1/2"MNPT,PK5

Description

B Cam Groove Coupler,1-1/2 In.MNPT,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.