Zoro Homepage

1-1/2" MNPT F Cam Groove Coupler PK 10

  • Mfr # 2106-4

  • Zoro # G5039581


product price: $37.19
/pk 10, $3.72/ea

Key Features

Body Material
Polypropylene
Coupling Type
Type F
Connection Type
Male Adapter x MNPT
Pipe Size
2-1/8" x 1-1/2"
Pipe Fitting Connection Type
Male Adapter x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106-4
Zoro #
G5039581
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/8" x 1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Overall Height
2.5
Overall Length
3
Overall Width
2.5

Details

Item
F Cam Groove Coupler,1-1/2"MNPT,PK10
Body Material
Polypropylene
Coupling Type
Type F
Connection Type
Male Adapter x MNPT
Pipe Fitting Connection Type
Male Adapter x MNPT
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
Male Adapter x MNPT
Material
Polypropylene
Weight
0.182
Product Type
F Cam Groove Coupler,1-1/2"MNPT,PK10

Description

F Cam Groove Coupler,1-1/2 In.MNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.