Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton 1-1/4" FNPT A Cam Groove Coupler PK 10 2101-3

1-1/4" FNPT A Cam Groove Coupler PK 10 (Discontinued)

  • Mfr # 2101-3
  • Zoro # G5039898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101-3
Zoro #
G5039898
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1-1/4" x 2-1/8"
Pipe Size - Pipe Fitting
1-1/4"
Overall Height
2.31
Overall Length
2.62
Overall Width
2.69

Details

Item
A Style Cam Groove Coupler
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
FNPT x Male Adapter
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
FNPT x Male Adapter
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Fitting Connection Type
FNPT x Male Adapter
Weight
0.183
Material
Polypropylene
Product Type
A Cam Groove Coupler,1-1/4"FNPT,PK10

Description

A Cam Groove Coupler,1-1/4 In.FNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.