Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton 1-1/4" HB C Style Cam Groove Coupler PK 5 2103-3

1-1/4" HB C Style Cam Groove Coupler PK 5 (Discontinued)

  • Mfr # 2103-3
  • Zoro # G5039776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103-3
Zoro #
G5039776
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/8"
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
2-1/8"
Overall Length
4.11
Overall Height
2.61
Overall Width
7.63

Details

Item
C Style Cam Groove Coupler,1-1/4" HB,PK5
Body Material
Polypropylene
Coupling Type
Type C
Connection Type
Female Coupler x Hose Barb
Basic Pipe Fitting Shape
Coupler
Pipe Fitting Connection Type
Female Coupler
Specific Pipe Fitting Shape
Coupler
Max. Pressure
150 psi
Fitting Connection Type
Female Coupler x Hose Barb
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Weight
0.504
Material
Polypropylene

Description

C Style Cam Groove Coupler,1-1/4 In. HB,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.