Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" MNPT B Cam Groove Coupler PK 5

  • Mfr # 2102-3

  • Zoro # G5039837


product price: $61.19
/pk 5, $12.24/ea

Key Features

Body Material
Polypropylene
Coupling Type
Type B
Connection Type
Female Coupler x MNPT
Pipe Size
2-1/8" x 1-1/4"
Pipe Fitting Connection Type
Female Coupler x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102-3
Zoro #
G5039837
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/8" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Overall Height
2.61
Overall Width
7.5
Overall Length
2.82

Details

Item
B Cam Groove Coupler,1-1/4"MNPT,PK5
Body Material
Polypropylene
Coupling Type
Type B
Connection Type
Female Coupler x MNPT
Pipe Fitting Connection Type
Female Coupler x MNPT
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Coupler
Specific Pipe Fitting Shape
Coupler
Pipe Fitting Material
Polypropylene
Fitting Connection Type
Female Coupler x MNPT
Basic Pipe Fitting Material
Plastic
Material
Polypropylene
Weight
0.484

Description

B Cam Groove Coupler,1-1/4 In.MNPT,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.