Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milton 1/2" x 50 ft PVC Cobra Flex Hose 300 psi MA1250OR

1/2" x 50 ft PVC Cobra Flex Hose 300 psi (Discontinued)

  • Mfr # MA1250OR
  • Zoro # G5035311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA1250OR
Zoro #
G5035311
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pneumatic Hose Length
50 ft.
Pneumatic Hose Inside Dia.
1/2"
Overall Length
600
Overall Width
1.125
Overall Height
1.125

Details

Item
Cobra Flex Hose
Tube Material
PVC
Material
Hybrid PVC
Pneumatic Hose Max. Pressure
300 psi
Weight
5.75

Description

Cobra Flex Hose,50ft,1/2 In. ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.