Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" NPT Male G-Style Plug

  • Mfr # 1855

  • Zoro # G402693388


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1855
Zoro #
G402693388
UPC #
30937305091
Country of Origin
United States

Description

Product Description:

The MILTON - 1855 is a push-on hose fitting designed to enable quick and secure connections in pneumatic systems. This generic fitting is widely used in various industrial applications where constant changes in line pressures are encountered. It is particularly well suited for use with a broad range of push-on style hoses. The MILTON - 1855 is a threaded male connection fitting constructed from materials known for their durability and is designed for usage within specified tolerances.

Key Features:

  • Connection Type: Threaded Male - This indicates that the fitting connects to the female end of the hose with a threaded mechanism, enhancing reliability and connection strength.
  • Construction Material: Durable Material - This indicates the product is made from a material known for its durability.
  • Suitable with: Broad Range of Push-On Style Hoses - It shows the fitting's compatibility, meaning it can be used with different types of push-on hoses.
  • Industrial Applications – While not explicitly tied to specific industries, the use of the word 'industrial' signifies that it can be utilized across various industrial sectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.