Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" MNPT B Style Cam Groove Coupler PK 5

  • Mfr # 2102-5

  • Zoro # G5039819


product price: $75.75
/pk 5, $15.15/ea
Free Shipping & Returns

Key Features

Body Material
Polypropylene
Coupling Type
Type B
Connection Type
Female Coupler x MNPT
Pipe Size
2-1/2" x 2"
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102-5
Zoro #
G5039819
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/2" x 2"
Pipe Size - Pipe Fitting
2"
Overall Height
3.21
Overall Width
7.75
Overall Length
3.25

Details

Item
B Style Cam Groove Coupler,2" MNPT,PK5
Body Material
Polypropylene
Coupling Type
Type B
Connection Type
Female Coupler x MNPT
Basic Pipe Fitting Shape
Coupler
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Coupler
Pipe Fitting Connection Type
Female Coupler x MNPT
Pipe Fitting Material
Polypropylene
Fitting Connection Type
Female Coupler x MNPT
Basic Pipe Fitting Material
Plastic
Material
Polypropylene
Weight
0.639

Description

B Style Cam Groove Coupler,2 In. MNPT,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.