Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton 3/4" FNPT D Style Cam Groove Coupler PK 5 2104-1

3/4" FNPT D Style Cam Groove Coupler PK 5 (Discontinued)

  • Mfr # 2104-1
  • Zoro # G5039730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104-1
Zoro #
G5039730
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1-1/4" x 3/4"
Pipe Size - Pipe Fitting
3/4"
Overall Width
4.23
Overall Length
2.15
Overall Height
1.66

Details

Item
D Style Cam Groove Coupler
Body Material
Polypropylene
Coupling Type
Type D
Connection Type
Female Coupler x FNPT
Basic Pipe Fitting Shape
Coupler
Specific Pipe Fitting Shape
Coupler
Pipe Fitting Connection Type
Female Coupler x FNPT
Max. Pressure
150 psi
Fitting Connection Type
Female Coupler x FNPT
Pipe Fitting Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Weight
0.173
Material
Polypropylene
Product Type
D Style Cam Groove Coupler,3/4" FNPT,PK5

Description

D Style Cam Groove Coupler,3/4 In. FNPT,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.