Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" HB C Style Cam Groove Coupler PK 5

  • Mfr # 2103-1

  • Zoro # G5039791


product price: $32.79
/pk 5, $6.56/ea

Key Features

Body Material
Polypropylene
Coupling Type
Type C
Connection Type
Female Coupler x Hose Barb
Pipe Size
1-1/4"
Tube Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103-1
Zoro #
G5039791
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1-1/4"
Tube Size
3/4"
Pipe Size - Pipe Fitting
1-1/4"
Overall Height
2.38
Overall Length
3.5
Overall Width
2.38

Details

Item
C Style Cam Groove Coupler
Body Material
Polypropylene
Coupling Type
Type C
Connection Type
Female Coupler x Hose Barb
Basic Pipe Fitting Shape
Coupler
Specific Pipe Fitting Shape
Coupler
Pipe Fitting Connection Type
Female Coupler
Max. Pressure
150 psi
Fitting Connection Type
Female Coupler x Hose Barb
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Material
Polypropylene
Weight
0.17

Description

C Style Cam Groove Coupler,3/4 In. HB,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.