This item is Discontinued.

Milton 3/8" x 100 ft PVC Cobra Flex Hose 300 psi MA38100OR

3/8" x 100 ft PVC Cobra Flex Hose 300 psi (Discontinued)

  • Mfr # MA38100OR
  • Zoro # G5035278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA38100OR
Zoro #
G5035278
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pneumatic Hose Length
100 ft.
Pneumatic Hose Inside Dia.
3/8"
Overall Length
1200
Overall Height
1
Overall Width
1

Details

Item
Cobra Flex Hose
Tube Material
PVC
Material
Hybrid PVC
Pneumatic Hose Max. Pressure
300 psi
Weight
9

Description

Cobra Flex Hose,100ft,3/8 In. ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.