Zoro Homepage

3/8" x 50 ft. EPDM Rubber Air Hose

  • Mfr # 1635

  • Zoro # G5035810


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Height
0.71
Material
EPDM Rubber
Weight
9.85
Overall Length
600
Overall Width
0.71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635
Zoro #
G5035810
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.71
Overall Length
600
Overall Width
0.71

Details

Item
EPDM Rubber Air Hose,50ft,3/8"
Material
EPDM Rubber
Weight
9.85

Description

EPDM Rubber Air Hose,50ft,3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.