Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milton 5 in One™ 3/8" MNPT Universal Safety Coupler 50 Pack 1753BK

5 in One™ 3/8" MNPT Universal Safety Coupler 50 Pack (Discontinued)

  • Mfr # 1753BK
  • Zoro # G6501583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1753BK
Zoro #
G6501583
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.19
Overall Width
1.15
Overall Height
1.15

Details

Weight
0.29

Description

"5 In ONE Universal Safety Exhaust Coupler – 3/8"" NPT Milton’s 5 In ONE Universal Industrial Safety Exhaust couplers are designed to safely bleed off air pressure before releasing the connector. The safety exhaust feature allows for safe disconnection, eliminating potentially dangerous hose whip. The coupler remains connected to the plug while pressurized air is safely bled off. Constructed of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler. Connects to all major interchanges: Industrial (M-style), High flow (v-style), automotive (t-style), Aro (A-style), and Lincoln (L-Style). Specifications: Compatible with Industrial (M-style), High flow (v-style), automotive (t-style), Aro (A-style), and Lincoln (L-Style) - 3/8” NPT - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.