Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton A Push-Lock Plug, 1/4"Hose Barb, PK10 1777-6

A Push-Lock Plug, 1/4"Hose Barb, PK10 (Discontinued)

  • Mfr # 1777-6
  • Zoro # G5037676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1777-6
Zoro #
G5037676
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.09
Overall Width
0.56
Overall Height
0.56

Details

Item
A Push-Lock Plug,1/4"Hose Barb,PK10
Material
Steel
For Hose I.D.
3/8"
Weight
0.059

Description

A Push-Lock Plug,1/4 In.Hose Barb,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.