Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A Style ARO Plug, 1/4" FNPT, PK250

  • Mfr # 778BK

  • Zoro # G7221324


product price: $341.99
/pk 250, $1.37/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.5
Weight
0.1
Overall Height
0.63
Overall Width
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
778BK
Zoro #
G7221324
UPC #
030937305978
Country of Origin
China

Dimensions

Overall Length
1.5
Overall Height
0.63
Overall Width
0.63

Details

Item
A Style Aro Plug,1/4" Fnpt,PK250
Material
Steel
Weight
0.1

Description

A Style Aro Plug,1/4 In. Fnpt,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.