Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton A Style Cam Groove Coupler, 3/4"FNPT, PK10 2001-1

A Style Cam Groove Coupler, 3/4"FNPT, PK10 (Discontinued)

  • Mfr # 2001-1
  • Zoro # G5040631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001-1
Zoro #
G5040631
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.63
Overall Width
1.63
Overall Height
1.63

Details

Item
A Style Cam Groove Coupler
Coupling Type
Type A
Weight
0.095
Material
Aluminum

Description

A Style Cam Groove Coupler,3/4 In.FNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.