Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milton Air Line Mounting Bracket, 3/4", 1" 1167

Air Line Mounting Bracket, 3/4", 1" (Discontinued)

  • Mfr # 1167
  • Zoro # G5038419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1167
Zoro #
G5038419
UPC #
030937304025
Country of Origin
United States

Dimensions

Overall Height
0.625
Overall Width
2.5
Overall Length
4

Details

Item
Air Line Mounting Bracket,3/4",1"
Material
Steel
Weight
0.2

Description

Air Line Mounting Bracket,3/4 In.,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.