This item is Discontinued.

Milton Air Tool Oil, 4 Oz., PK12 1001-4

Air Tool Oil, 4 Oz., PK12 (Discontinued)

  • Mfr # 1001-4
  • Zoro # G7033260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-4
Zoro #
G7033260
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.625
Overall Length
1.625
Overall Height
5

Details

Item
Air Tool Oil,4 oz.,PK12
Material
Petroleum
Weight
0.284

Description

Air Tool Oil,4 oz.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.