This item is Discontinued.

Milton Air Tool Oil Eco-Friendly 16 oz 1001-16B

Air Tool Oil Eco-Friendly 16 oz (Discontinued)

  • Mfr # 1001-16B
  • Zoro # G6855747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-16B
Zoro #
G6855747
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8.5
Overall Length
8.75
Overall Height
10.25

Details

Weight
1.058

Description

Create “Simply Better Air” with the Eco-Friendly Air Tool Oil from Milton Industries. HEALTH RISK OF CONVENTIONAL TOOL OIL: When operating an air tool, it pulls in lubricated compressed air, usually exhausting that air (and the oil mist) - much to the harm of the tool’s operator. This residual oil mist is responsible for most of the inhalation warnings found on the labels of conventional tool oils. BENEFITS OF MILTON’S ECO-FRIENDLY PNEUMATIC TOOL OIL: By utilizing vegetable-based oils, our Eco-Friendly Bio-Air Tool Oil keeps operators’ safety in mind with a non-hazardous, environmentally friendly formulation. Extend the life and performance of air tools, lubricators, valves, and cylinders with Milton’s Eco-friendly formulation. Not only does our Air Tool Oil reduce frequency of maintenance but can also prevent the seizure of tools and pneumatic equipment during the moments you need them the most. Available in: 4 oz and 16 oz sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.