Shop MILTON
See all product information
Create Account
All-In-One Pressure Washer Hose Reel (Aramid-braided hose), 3/8 in x 100 ft
- Mfr # PWR438100
- Zoro # G924177717
product price:
$
1,236.69
/ea
Free Shipping & Returns
Key Features
Hose Material
Aramid-Braided Rubber
Hose Inside Dia.
3/8 in
Hose Color
Gray
Hose Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWR438100
- Zoro #
- G924177717
- UPC #
- 30937509130
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 100 ft
Details
- Hose Material
- Aramid-Braided Rubber
- Item
- Pressure Washer Hose Reel
- Hose Color
- Gray
Description
Milton Retractable Pressure Washer Dual-Arm Hose Reel - 3/8 in in x 100 ft Aramid-Braided Hose, 4,100 PSI The Milton Retractable Pressure Washer Dual-Arm Hose Reel is built to handle the toughest cleaning jobs. Equipped with a premium 3/8 in in x 100 ft Aramid-braided hose rated up to 4,100 PSI and hot water use up to 250°F, this reel delivers professional-grade performance with long-term reliability. Its heavy-duty powder-coated steel frame resists corrosion, while the 12-point ratchet system, 225° adjustable guide arm, and 180° rotating roller plate ensure smooth, tangle-free operation and maximum flexibility in any workspace. Built to Perform in Any Environment The Milton Retractable Pressure Washer Dual-Arm Hose Reel is engineered for professionals and DIYers who demand uncompromising reliability. Its powder-coated steel frame resists rust, corrosion, and wear-ensuring it can stand up to daily use in automotive shops, construction sites, farms, and residential settings. Premium Aramid-Braided Hose The included 3/8 in in x 100 ft Aramid-braided hose is rated for up to 4,100 PSI and hot water applications up to 250°F. Stronger than conventional rubber or steel-braided hoses, Aramid fiber construction delivers superior abrasion resistance, flexibility, and a lighter weight for easier handling. A 6-foot leader hose is included for added convenience. Smooth, Controlled Operation The 12-point ratchet locking system allows you to pull and lock the hose at your desired length, reducing drag and improving control during cleaning. Once the task is complete, the automatic spring-driven rewind retracts the hose quickly and safely, keeping workspaces organized. Flexible Mounting & Rotation Designed for adaptability, the 225° adjustable guide arm allows mounting on walls, ceilings, or floors. Combined with the 180° rotating roller plate, the reel ensures smooth hose pull and retraction from any angle-eliminating wear from dragging against a fixed roller and improving operator efficiency. Safety, Organization, and Efficiency By reducing trip hazards, preventing hose damage, and keeping your pressure washing setup organized, this reel enhances safety and extends hose life. From professional detailing and fleet maintenance to construction cleanup and heavy-duty residential use, Milton delivers durability and performance you can trust.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.