All-In-One Pressure Washer Hose Reel (Single Wire-braided hose), 3/8 in x 50 ft
- Mfr # PWSWR43850
- Zoro # G224177721
product price:
$
575.98
/ea
Free Shipping & Returns
Key Features
Hose Color
Gray
Hose Length
50 ft
Hose Material
Steel-Braided Rubber
Hose Inside Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWSWR43850
- Zoro #
- G224177721
- UPC #
- 30937509116
- Country of Origin
- India
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 3/8 in
Details
- Hose Color
- Gray
- Hose Material
- Steel-Braided Rubber
- Item
- Pressure Washer Hose Reel
Description
Milton Retractable Pressure Washer Dual-Arm Hose Reel - 3/8 in in x 50 ft Single Wire-Braided Hose, 4,000 PSI Tackle your toughest cleaning jobs with the Milton Retractable Pressure Washer Dual-Arm Hose Reel, equipped with a premium 3/8 in in x 50 ft single wire-braided high-pressure hose rated up to 4,000 PSI. Built with a heavy-duty powder-coated steel frame, a 12-point ratchet locking system, a 225° adjustable guide arm, and a 180° roller plate rotation, this reel combines strength, flexibility, and convenience for professionals and DIYers alike. With hose flexibility down to -20°F, 3/8 in in MNPT inlet/outlet connections, and a 6-foot leader hose included, it’s designed for reliable performance in any environment. Built for Serious Performance The Milton Retractable Pressure Washer Hose Reel is designed for those who demand reliability and high performance. Its powder-coated steel frame resists rust and corrosion, making it durable enough for industrial sites, workshops, and home setups. Premium Single Wire-Braided Hose The included 3/8 in in x 50 ft hose is rated up to 4,000 PSI and maintains flexibility down to -20°F for year-round usability. Its single wire-braided design provides excellent strength and durability without unnecessary weight. A 6-foot leader hose makes connecting to pressure washer systems quick and seamless. Smooth, Tangle-Free Operation The 12-point ratchet system secures the hose at precise lengths for efficient use. After finishing a job, the automatic spring-driven rewind retracts the hose neatly, reducing wear and keeping work areas safe and organized. Flexible Mounting & Rotation The 225° adjustable guide arm and 180° rotating roller plate ensure smooth hose movement from any angle, eliminating drag and resistance caused by fixed rollers. This allows for more efficient workflows in tight or dynamic spaces. Safer, Cleaner Workspaces By reducing trip hazards, protecting hoses, and improving organization, this reel enhances both safety and productivity. From auto detailing to industrial cleaning, Milton delivers reliability you can trust.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.