Shop MILTON
See all product information
Create Account
All-In-One Pressure Washer Hose Reel (Aramid-braided hose), 3/8 in x 50 ft
- Mfr # PWR43850
- Zoro # G724177702
product price:
$
660.69
/ea
Free Shipping & Returns
Key Features
Hose Material
Aramid-Braided Rubber
Hose Color
Gray
Hose Inside Dia.
3/8 in
Hose Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWR43850
- Zoro #
- G724177702
- UPC #
- 30937509123
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 50 ft
Details
- Hose Material
- Aramid-Braided Rubber
- Hose Color
- Gray
- Item
- Pressure Washer Hose Reel
Description
Milton Retractable Pressure Washer Dual-Arm Hose Reel - 3/8 in in x 50 ft Aramid-Braided Hose, 4,100 PSI The Milton Retractable Pressure Washer Dual-Arm Hose Reel delivers heavy-duty reliability and professional-grade hose performance for demanding cleaning jobs. Equipped with a 3/8 in in x 50 ft Aramid-braided hose rated up to 4,100 PSI and hot water use up to 250°F, this reel is built to perform under tough conditions. Its powder-coated steel frame resists corrosion, while the 12-point ratchet locking system, 225° adjustable guide arm, and 180° roller plate rotation ensure smooth, tangle-free operation from any angle. A 6-foot leader hose and standard 3/8 in in MNPT inlet/outlet connections make it a versatile, ready-to-use solution for shops, job sites, and home setups. Built for Serious Performance Engineered for professionals and DIYers alike, the Milton Retractable Pressure Washer Dual-Arm Hose Reel features a powder-coated steel frame that resists rust and corrosion, ensuring long-lasting dependability in any environment. Premium Aramid-Braided Hose At its core is a 3/8 in in x 50 ft Aramid-braided hose rated up to 4,100 PSI and hot water use up to 250°F. Aramid fibers deliver outstanding abrasion resistance, flexibility, and lighter weight compared to traditional steel-wire designs. A 6-foot leader hose is included for added convenience. Smooth, Controlled Operation The 12-point ratchet system lets you lock the hose at precise lengths, reducing drag and tangling. Once finished, the automatic spring-driven rewind neatly retracts the hose, protecting it from unnecessary wear. Maximum Flexibility With a 225° adjustable guide arm and a 180° roller plate, the reel ensures smooth deployment and retraction from any direction-eliminating frustration and resistance from pulling against a fixed roller. Safety & Efficiency This retractable reel reduces trip hazards, keeps hoses protected, and improves workspace organization-ideal for auto detailing, fleet maintenance, agricultural tasks, and heavy-duty industrial cleaning.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.