B Cam Groove Coupler, 1-1/2"MNPT, PK5
Mfr # 2002-4
Zoro # G5040519
product price: $52.35
/pk 5, $10.47/eaKey Features
Coupling Type
Type B
Overall Width
7.38
Weight
0.742
Overall Height
2.63
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2002-4
Zoro #
G5040519
UPC #
-
Country of Origin
China
Dimensions
Overall Width
7.38
Overall Height
2.63
Overall Length
2.9
Details
Item
B Cam Groove Coupler,1-1/2"MNPT,PK5
Coupling Type
Type B
Weight
0.742
Material
Aluminum
Product Type
B Cam Groove Coupler,1-1/2"MNPT,PK5
Description
B Cam Groove Coupler,1-1/2 In.MNPT,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.