Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton B Cam Groove Coupler, 1-1/4"MNPT, PK5 2002-3

B Cam Groove Coupler, 1-1/4"MNPT, PK5 (Discontinued)

  • Mfr # 2002-3
  • Zoro # G5040528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-3
Zoro #
G5040528
UPC #
030937308931
Country of Origin
China

Dimensions

Overall Height
3.5
Overall Width
3.5
Overall Length
2.75

Details

Item
B Cam Groove Coupler,1-1/4"MNPT,PK5
Coupling Type
Type B
Weight
0.679
Material
Aluminum

Description

B Cam Groove Coupler,1-1/4 In.MNPT,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.