Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton B Style Cam Groove Coupler, 4" MNPT 2002-8

B Style Cam Groove Coupler, 4" MNPT (Discontinued)

  • Mfr # 2002-8
  • Zoro # G5040476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-8
Zoro #
G5040476
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.5
Overall Width
5.5
Overall Height
4

Details

Item
B Style Cam Groove Coupler,4" MNPT
Coupling Type
Type B
Material
Aluminum
Weight
2.363

Description

B Style Cam Groove Coupler,4 In. MNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.