Zoro Homepage

Brass Cross, 3/8" FNPT

  • Mfr # S-656-1

  • Zoro # G5040640


product price: $13.19
/ea

Key Features

Specific Fitting Shape
Cross
Tube Fitting Material
Brass
Pipe Fitting Material
Brass
Connection Type
Threaded
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-656-1
Zoro #
G5040640
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.75
Overall Width
1.75
Overall Height
0.81
Pipe Size (Fittings)
3/8"
Dia./Thread Size
3/8"
Pipe Size - Pipe Fitting
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Description

Hex Nipple, Brass, 3/8 in, Female, NPT, 3/8 in, Female, NPT, Female, NPT, Female, NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.