Zoro Homepage

Brass Hose Ferrule, 23/32" OD, PK100

  • Mfr # 1654-8BK

  • Zoro # G5037877


product price: $66.15
/pk 100, $0.66/ea

Key Features

For Hose I.D.
23/32"
Material
Brass
Overall Height
0.77
Overall Length
1
Weight
0.019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654-8BK
Zoro #
G5037877
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.77
Overall Length
1
Overall Width
0.77

Details

Item
Brass Hose Ferrule,23/32" OD,PK100
For Hose I.D.
23/32"
Material
Brass
Weight
0.019

Description

Brass Hose Ferrule,23/32 In. OD,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.