Zoro Homepage

Brass Tee, 1/4" FNPT

  • Mfr # S-655

  • Zoro # G7220536


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material
Brass
Overall Length
1.56
Overall Width
1.13
Overall Height
0.69
Weight
0.192
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-655
Zoro #
G7220536
UPC #
030937006554
Country of Origin
United States

Dimensions

Overall Length
1.56
Overall Width
1.13
Overall Height
0.69

Details

Item
Brass Tee,1/4" Fnpt
Material
Brass
Weight
0.192

Description

Brass Tee,1/4 In. Fnpt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.