Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C Style Cam Groove Coupler, 2" HB, PK5

  • Mfr # 2003-5

  • Zoro # G5040415


product price: $71.99
/pk 5, $14.40/ea

Key Features

Coupling Type
Type C
Overall Length
5.5
Weight
1.19
Material
Aluminum
Overall Height
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003-5
Zoro #
G5040415
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.5
Overall Height
2.94
Overall Width
7.88

Details

Item
C Style Cam Groove Coupler
Coupling Type
Type C
Weight
1.19
Material
Aluminum
Product Type
C Style Cam Groove Coupler,2" HB,PK5

Description

C Style Cam Groove Coupler,2 In. HB,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.