Zoro Homepage

Camlock Washer 2", PK5

  • Mfr # 2009-5

  • Zoro # G7220098


product price: $6.79
/pk 5, $1.36/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Nylon
Overall Length
3.63
Overall Height
0.25
Weight
0.036
Overall Width
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2009-5
Zoro #
G7220098
UPC #
030937311894
Country of Origin
China

Dimensions

Overall Length
3.63
Overall Height
0.25
Overall Width
3.63

Details

Item
Camlock Washer 2",PK5
Material
Nylon
Weight
0.036

Description

Camlock Washer 2 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.