Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coalescing Filter, 1/2" NPT, Metal Bowl

  • Mfr # 1037

  • Zoro # G5039310


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.6875
Overall Width
2.75
Material
Metal
Overall Length
7.5
Weight
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1037
Zoro #
G5039310
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.6875
Overall Width
2.75
Overall Length
7.5

Details

Item
Coalescing Filter,1/2" NPT,Metal Bowl
Material
Metal
Weight
1.8

Description

Coalescing Filter,1/2 In. NPT,Metal Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.