ColorFit Couplers, T, Blue, 1/4" MNPT, PK10
Mfr # 786TC
Zoro # G4145178
product price: $55.39
/pk 10, $5.54/eaKey Features
Material
Steel
Overall Length
2
Overall Width
0.875
Weight
1.5
Overall Height
0.875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
786TC
Zoro #
G4145178
UPC #
030937323491
Country of Origin
China
Dimensions
Overall Length
2
Overall Width
0.875
Overall Height
0.875
Details
Item
ColorFit Couplers,T,Blue,1/4" MNPT,PK10
Material
Steel
Weight
1.5
Description
ColorFit Couplers,T,Blue,1/4 In. MNPT,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.