Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ColorFit Plug, M-Style, Red, 1/4" FNPT, PK20

  • Mfr # 728MC-20

  • Zoro # G4144870


product price: $27.59
/pk 20, $1.38/ea

Key Features

Material
Steel
Overall Length
1.375
Weight
0.015
Overall Height
0.75
Overall Width
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728MC-20
Zoro #
G4144870
UPC #
030937323583
Country of Origin
China

Dimensions

Overall Length
1.375
Overall Height
0.75
Overall Width
0.75

Details

Item
ColorFit Plug,M-Style,Red,1/4" FNPT,PK20
Material
Steel
Weight
0.015

Description

ColorFit Plug,M-Style,Red,1/4 In. FNPT,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.