Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1068
Zoro #
G5527098
UPC #
-
Country of Origin
United States
Dimensions
Width
4-1/2"
Length
8-1/2"
Overall Height
1.25
Overall Length
8.5
Overall Width
4.5
Details
Item
Commercial Remote Controller Assembly
Number of Pieces
1
Includes
Slip Sleeve Fittings, Safety Pop Off And Chain
Application
It Will Replace Old Or Worn Assemblies On Milton High Pressure Inflator Assembly Kit
For Use With
C1065
Material
Aluminum
Weight
1.7
Product Type
Commercial Remote Controller Assembly
Description
Commercial Remote Controller Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.