Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hose Fitting, FNPT, 10 PK

  • Mfr # 643-1

  • Zoro # G5040780


product price: $29.59
/pk 10, $2.96/ea

Key Features

Material
Brass
Connection Type
Threaded
Fitting Connection Type
FNPT
Pipe Size
3/8 in x 1/4 in
Specific Pipe Fitting Shape
Hex Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643-1
Zoro #
G5040780
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in x 1/4 in
Pipe Size (Fittings)
3/8" x 1/4"
Overall Length
1
Dia./Thread Size
1/4" x 3/8"
Width
0.6875"
Pipe Fitting Length
1"
Overall Height
0.69
Overall Width
0.69

Details

Item
Coupling Hose Fitting
Material
Brass
Connection Type
Threaded
Fitting Connection Type
FNPT
Specific Pipe Fitting Shape
Hex Coupling
Fitting Shape
Coupling
Pipe Fitting Connection Type
NPT x Female NPT
Basic Pipe Fitting Material
Metal
Basic Material
Brass
System of Measurement
Inch
For Use With
To Assemble New Hoses or Replace Old Fittings on Hoses
Basic Pipe Fitting Shape
Coupling
Color
Brown
Pipe Fitting Material
Brass
Specific Fitting Shape
Hex Coupling Hose Fitting
Weight
0.065
Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Hose Fitting B Gender
Female
Pipe Fitting Material & Finish
Brass
Threading
NPT
Pipe Fitting Gender
Female

Description

Hex Coupling Hose Fitting, Brass, NPT, Female, NPT, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.