Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D Cam Groove Coupler, 1 1/4"FNPT, PK5

  • Mfr # 2004-3

  • Zoro # G5040345


product price: $60.45
/pk 5, $12.09/ea

Key Features

Coupling Type
Type D
Overall Width
7.13
Weight
0.72
Overall Length
2.77
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004-3
Zoro #
G5040345
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7.13
Overall Length
2.77
Overall Height
2.31

Details

Item
D Style Cam Groove Coupler
Coupling Type
Type D
Weight
0.72
Material
Aluminum

Description

D Cam Groove Coupler,1 1/4 In.FNPT,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.