Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D Style Cam Groove Coupler, 4" FNPT

  • Mfr # 2004-8

  • Zoro # G5040290


product price: $32.49
/ea

Key Features

Coupling Type
Type D
Overall Width
5.5
Overall Length
5.5
Material
Aluminum
Weight
2.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004-8
Zoro #
G5040290
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5.5
Overall Length
5.5
Overall Height
4

Details

Item
D Style Cam Groove Coupler,4" FNPT
Coupling Type
Type D
Material
Aluminum
Weight
2.65
Product Type
D Style Cam Groove Coupler,4" FNPT

Description

D Style Cam Groove Coupler,4 In. FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.