Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Style Cam Groove Coupler, 1-1/4", PK5

  • Mfr # 2007-3

  • Zoro # G5040071


product price: $48.39
/pk 5, $9.68/ea

Key Features

Coupling Type
Type DC
Weight
0.646
Overall Width
7
Material
Aluminum
Overall Length
2.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007-3
Zoro #
G5040071
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7
Overall Length
2.55
Overall Height
2.29

Details

Item
DC Style Cam Groove Coupler
Coupling Type
Type DC
Weight
0.646
Material
Aluminum

Description

DC Style Cam Groove Coupler,1-1/4 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.