Zoro Homepage

DC Style Cam Groove Coupler, 2", PK5

  • Mfr # 2007-5

  • Zoro # G5040056


product price: $53.99
/pk 5, $10.80/ea

Key Features

Coupling Type
Type DC
Overall Length
2.86
Material
Aluminum
Overall Width
8
Weight
0.808
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007-5
Zoro #
G5040056
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.86
Overall Width
8
Overall Height
2.99

Details

Item
DC Style Cam Groove Coupler
Coupling Type
Type DC
Material
Aluminum
Weight
0.808

Description

DC Style Cam Groove Coupler,2 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.