Zoro Homepage

DC Style Cam Groove Coupler, 3", PK5

  • Mfr # 2007-7

  • Zoro # G5040038


product price: $76.19
/pk 5, $15.24/ea
Free Shipping & Returns

Key Features

Coupling Type
Type DC
Overall Width
9.63
Material
Aluminum
Weight
1.6
Overall Height
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007-7
Zoro #
G5040038
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9.63
Overall Height
4.25
Overall Length
3.32

Details

Item
DC Style Cam Groove Coupler
Coupling Type
Type DC
Material
Aluminum
Weight
1.6

Description

DC Style Cam Groove Coupler,3 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.