Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton DC Style Cam Groove Coupler, 3/4", PK5 2007-1

DC Style Cam Groove Coupler, 3/4", PK5 (Discontinued)

  • Mfr # 2007-1
  • Zoro # G5040099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007-1
Zoro #
G5040099
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.77
Overall Height
1.62
Overall Width
4.31

Details

Item
DC Style Cam Groove Coupler,3/4",PK5
Coupling Type
Type DC
Material
Aluminum
Weight
0.259

Description

DC Style Cam Groove Coupler,3/4 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.