DP Style Cam Groove Coupler, 2-1/2", PK5
Mfr # 2008-6
Zoro # G5039959
product price: $37.25
/pk 5, $7.45/eaKey Features
Coupling Type
Type DP
Material
Aluminum
Overall Height
2.98
Weight
0.527
Overall Width
2.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2008-6
Zoro #
G5039959
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2.98
Overall Width
2.98
Overall Length
2.72
Details
Item
DP Style Cam Groove Coupler
Coupling Type
Type DP
Material
Aluminum
Weight
0.527
Description
DP Style Cam Groove Coupler,2-1/2 In.,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.