Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DP Style Cam Groove Coupler, 6"

  • Mfr # 2008-9

  • Zoro # G5039925


product price: $31.39
/ea

Key Features

Coupling Type
Type DP
Overall Length
6
Material
Aluminum
Overall Height
4.25
Weight
2.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008-9
Zoro #
G5039925
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6
Overall Height
4.25
Overall Width
6

Details

Item
DP Style Cam Groove Coupler
Coupling Type
Type DP
Material
Aluminum
Weight
2.95

Description

DP Style Cam Groove Coupler,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.