Shop All Tire Inflation Kits
Milton
Dual head air chuck
Mfr # S-693-12W
Zoro # G308789529
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extended Reach Dual Head Air Chuck
- Material Brass
- Application Inner Duals on Trucks
- Thread Size 1/4 in
- Features Both Ends Lock-On Valve Core Threads, Maximum Pressure of 150 Pounds Per Square Inch, These are Not for use with an Inflator/Pressure Gauge
Product Information
- Brand Milton
- MFR # S-693-12W
- Zoro # G308789529
- UPC # 030937313683
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Thread Size | 1/4 in |
Details
Description
Service Gauge, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Lock-On, Includes Extended Reach Dual Head Air Chuck, Maximum Operating Air Pressure 150 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length Not Applicable, Thread Standard FNPT, Material Brass, Minimum Operating Air Pressure 10 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES F3039 - 1997-2004 Ford F-150 Door Seal (F3039)
- PERFORMANCE TOOL WRENCH SPINDLE NUT 4WD (GM FORD) (PTW83010)
- TIMKEN Steering Gear Pitman Shaft Seal - Inner, 471413 (471413)
- SEA DOG 12V Accessory Plug, #426114-1 (426114-1)
- MILTON Dual Head Truck Tire Gage, 20-120 psi (S-927)
- MILTON Air Chuck, Dual Head 1/4" FNPT, PK50 (690BK)
- MILTON Inflator Gauge, Digital, Ball Chuck, Clip (573D)
- MILTON Single Head Dial Gage, 0-60 psi (S-932)
- MILTON Dual Head Straight Chuck Inflator Gauge (98-A1-501)
- MILTON High Pressure Gage Element, 600 psi (C1066)
- HALTEC Air Chuck, 0 to 250 psi, 2 in. (H-4660A)
- Milton Tire Inflation Kits