E Style Cam Groove Coupler, 2-1/2" HB, PK5
Mfr # 2005-6
Zoro # G5040220
product price: $63.49
/pk 5, $12.70/eaKey Features
Coupling Type
Type E
Overall Width
3.22
Weight
1.14
Overall Length
6.5
Overall Height
3.22
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005-6
Zoro #
G5040220
UPC #
-
Country of Origin
China
Dimensions
Overall Width
3.22
Overall Length
6.5
Overall Height
3.22
Details
Item
E Style Cam Groove Coupler
Coupling Type
Type E
Weight
1.14
Material
Aluminum
Description
E Style Cam Groove Coupler,2-1/2 In. HB,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.