Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton F Style Cam Groove Coupler, 3/4"MNPT, PK10 2006-1

F Style Cam Groove Coupler, 3/4"MNPT, PK10 (Discontinued)

  • Mfr # 2006-1
  • Zoro # G5040187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006-1
Zoro #
G5040187
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.27
Overall Length
2.44
Overall Width
1.59

Details

Item
F Style Cam Groove Coupler
Coupling Type
Type F
Weight
0.153
Material
Aluminum
Product Type
F Style Cam Groove Coupler,3/4"MNPT,PK10

Description

F Style Cam Groove Coupler,3/4 In.MNPT,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.