Zoro Homepage

G Style 1/2" body Industrial Coupler, 1/2" MNPT, PK50

  • Mfr # 1816BK

  • Zoro # G7220913


product price: $841.99
/pk 50, $16.84/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
3.08
Overall Height
1.17
Weight
0.481
Overall Width
1.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1816BK
Zoro #
G7220913
UPC #
030937306678
Country of Origin
United States

Dimensions

Overall Length
3.08
Overall Height
1.17
Overall Width
1.17

Details

Item
G Stl 1/2" Bdy Ind Couplr,1/2" Mnpt,PK50
Material
Steel
Weight
0.481

Description

G Stl 1/2 In. Bdy Ind Couplr,1/2 In. Mnpt,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.