Zoro Homepage

G Style Coupler, 1/2" FNPT, PK2

  • Mfr # S-1815-2

  • Zoro # G5036696


product price: $38.59
/ea

Key Features

Material
Steel
Overall Length
2.95
Weight
0.973
Overall Width
1.18
Overall Height
1.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1815-2
Zoro #
G5036696
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.95
Overall Width
1.18
Overall Height
1.18

Details

Item
G Style Coupler,1/2" FNPT,PK2
Material
Steel
Weight
0.973

Description

G Style Coupler,1/2 In. FNPT,PK2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.