G Style Coupler, 3/8" MNPT, PK5
Mfr # 1814
Zoro # G5037070
product price: $114.99
/pk 5, $23.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
2.95
Overall Width
1.18
Weight
0.444
Overall Height
1.18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1814
Zoro #
G5037070
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.95
Overall Width
1.18
Overall Height
1.18
Details
Item
G Style Coupler,3/8" MNPT,PK5
Material
Steel
Weight
0.444
Description
G Style Coupler,3/8 In. MNPT,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.