Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Style Industrial Plug, 1/2" MNPT, PK100

  • Mfr # 1817BK

  • Zoro # G7220947


product price: $431.99
/pk 100, $4.32/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
2.46
Overall Width
0.88
Weight
0.191
Overall Height
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1817BK
Zoro #
G7220947
UPC #
030937306685
Country of Origin
China

Dimensions

Overall Length
2.46
Overall Width
0.88
Overall Height
0.88

Details

Item
G Style Industrial Plug,1/2" Mnpt,PK100
Material
Steel
Weight
0.191

Description

G Style Industrial Plug,1/2 In. Mnpt,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.